Center Outlet Washing Machine Viega PEX Press Supply Box
Plastic Switch Hitter® Center Outlet Washing Machine Viega PEX Press Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME 112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- Plastic Switch Hitter®
- Fire Rated:
- No
- Height:
- 7-5/8 in
- Length:
- 6-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 3 in x 7-5/8 in x 6-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 671436211553
- Water Hammer Arrestor Included:
- Yes
- Width:
- 7-5/8 in