Universal CPVC Supply Box
Pull Stop Box™ Universal CPVC Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Pull Stop Box™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 4-1/8 in
- NSF Certified:
- No
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Universal
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No