Lift & Turn Drain in Satin Nickel
This product has been replaced by
Manufacturer Part #RF-0750-SN
Rapid Fit® Lift & Turn Drain in Satin Nickel
Product Details
Product Details
- Provides watertight seal
- All finishes are PVD for superior performance and durability
- One hole cover
Documents
Specifications
- Collection:
- Rapid Fit®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connection Type:
- NPSM
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No