3 in. PVC ABS Test Cap in Black
Specialty Products™ 3 in. PVC ABS Test Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use above or below ground for testing ABS, PVC, Cast Iron, steel or copper pipe
- Re-useable for greater economy
- Features all stainless steel band and screw
- Belt loop lugs keep clamps secure
- Spoke wheel beams give amazing strength
Documents
Specifications
- Collection:
- Specialty Products™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40