Valve in Nickel Plated
Valve in Nickel Plated
Frequently Purchased Together
Product Details
Product Details
- Quarter turn ball valves. Durable Brass resists cracking and corrosion. Color coded handles - Red/Blue for hot/cold. Easy on/off finger control. Valves are certified to ASME A112.18.1 standard. Long lasting double stem O-rings and tough Teflon seats
Documents
Specifications
- ASME:
- ASME A112.18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Compression
- End Connection 2:
- GHT
- End Connections:
- Compression x GHT
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Size:
- 3/4 in, 5/8 in