This product requires certification to purchase.

0.125 in Copper-Alloy Solder

You last purchased this on
 
Lucas-Milhaupt

0.125 in Copper-Alloy Solder

  • Fast #
  • Part #L95120
  • Item #5159797
  • Manufacturer Part #95120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lucas-Milhaupt

0.125 in Copper-Alloy Solder

  • Fast #
  • Part #L95120
  • Item #5159797
  • Manufacturer Part #95120
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Melting Temperature:
1190 F
NSF Certified:
No
Product Type:
Solder
Size:
0.125 in
Solder Material:
Copper-Alloy