This product requires certification to purchase.

20 in. Silver Solder Rod

You last purchased this on
 
Lucas-Milhaupt

Sil-Fos® 20 in. Silver Solder Rod

  • Fast #
  • Part #L95150
  • Item #4339251
  • Manufacturer Part #95150
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lucas-Milhaupt

Sil-Fos® 20 in. Silver Solder Rod

  • Fast #
  • Part #L95150
  • Item #4339251
  • Manufacturer Part #95150
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sil-Fos®
Color Finish Name:
Grey
Length:
20 in
Material:
Copper, Phosphorus, Silver
Product Type:
Brazing Rod
Width:
1/8 in