This product requires certification to purchase.

1/8 in. x 100 ft. Steel Ball Chain in Nickle Plated

You last purchased this on
 
Lucky Line Products

1/8 in. x 100 ft. Steel Ball Chain in Nickle Plated

  • Fast #
  • Part #LUC31700
  • Item #7216389
  • Manufacturer Part #31700
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lucky Line Products

1/8 in. x 100 ft. Steel Ball Chain in Nickle Plated

  • Fast #
  • Part #LUC31700
  • Item #7216389
  • Manufacturer Part #31700
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ball chain spool
  • Length: 100'
  • Nickel-plated brass
  • Great for repairs on ceiling fan pulls
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Diameter:
1/8 in
Length:
100 ft
Material:
Steel
Width:
6-1/8 in