1-1/4 in. Metal, Paper Tag in White (Pack of 20)
1-1/4 in. Metal, Paper Tag in White (Pack of 20)
Frequently Purchased Together
Product Details
Product Details
- Sturdy anodized metal-rimmed white paper tags
- Ideal as price tags or product and key identification tags
- Includes: 5/8" overlapping ring attached
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- Door Hardware Type:
- Key Tag
- Material:
- Metal, Paper
- Package Quantity:
- Pack of 20
- Size:
- 1/2 in x 1/20 in
- Smart Home Enabled:
- No
- Thickness:
- 2 mm
- UL Listed:
- No
- Weight:
- 1 oz
- Width:
- 1-1/4 in