Aluminum Large C-Clip in Black 5 Pack
Aluminum Large C-Clip in Black 5 Pack
Frequently Purchased Together
Product Details
Product Details
- Spring-loaded gate makes it easy to open and close with one hand
- Clips to belt or purse
- Includes: 1-1/8 in. nickel-plated split key ring
- Light duty use
- Made of anodized aluminum
- Angled edge for easy grab on belt loop
- Not made for climbing
Specifications
- ADA Compliant:
- No
- Coating:
- Anodized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- C-Clip
- Length:
- 3 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 5
- Size:
- 3-1/8 in