48 in. Super Key Reel in Black 1 Pack
Bak® 48 in. Super Key Reel in Black 1 Pack
Frequently Purchased Together
Product Details
Product Details
- Very high-quality key reel with 48 in. retractable pull
- Kevlar® cord provides strength and a smooth draw
- Unique ball-and-socket locking mechanism holds multiple keys
- Carry more keys, small tools or phone
- Heavy-duty polycarbonate case will not rust
- Belt clip length: 1-3/4 in
- No. 4365 model has a 1-3/4 in. long clip
- Made in the USA with globally sourced materials
- Includes a lifetime service policy (refer to packaging or call lucky line for details)
Specifications
- ADA Compliant:
- No
- Collection:
- Bak®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Key
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Pack of 1
- Size:
- 13/100 in x 3/20 in