This product requires certification to purchase.

Key Reel in Polished Chrome

Lucky Line Products

Key Reel in Polished Chrome

  • Fast #
  • Part #L4372
  • Item #7216370
  • Manufacturer Part #4372
5 out of 5 Customer Rating
Brand image
Lucky Line Products

Key Reel in Polished Chrome

  • Fast #
  • Part #L4372
  • Item #7216370
  • Manufacturer Part #4372
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality key reel with 42 in. retractable nylon pull
  • Extremely durable
  • Ideal for security personnel, custodial staff and those who use keys frequently
  • Clip on belt only has a 1-1/2 in. long clip
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Coating:
Nickel Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
Diameter - Outside:
2 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Key Reel
Smart Home Enabled:
No
Thickness:
1 in
UL Listed:
No
UPC:
085721043727
Weight:
12 oz
Width:
2 in