Key Tag Extra Strength in Clear 10 Pack
Key Tag Extra Strength in Clear 10 Pack
Frequently Purchased Together
Product Details
Product Details
- Tough plastic resists breakage
- Preferred tag of car rental companies
- Nickel-plated tempered steel split key ring: 7/8 in.
- Made in the USA
- Durable tag for keys
Specifications
- ADA Compliant:
- No
- Coating:
- Nickel Plated
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Door Hardware Type:
- Key Tag
- Material:
- Plastic, Tempered Steel
- Package Quantity:
- Pack of 10
- Size:
- 2-1/4 in x 1-1/8 in