Key Tag with Ring in Black, Blue, Green, Purple, Red and Yellow 20 Pack
Key Tag with Ring in Black, Blue, Green, Purple, Red and Yellow 20 Pack
Frequently Purchased Together
Product Details
Product Details
- Flexible colored plastic tag is ideal for multi-key systems
- Paper insert slides out easily
- Clear plastic insert protects writing from the elements
- Overlapping ring: 3/4 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Plastic
- Color Finish Name:
- Multi-color
- Door Hardware Type:
- Key Tag
- Material:
- Plastic
- Package Quantity:
- Pack of 20
- Size:
- 2 in x 7/8 in
- Smart Home Enabled:
- No
- Thickness:
- 2 mm
- UL Listed:
- No
- Weight:
- 1 oz
- Width:
- 1 in