Open and Close Flap Key Tag in Clear 10 Pack
Open and Close Flap Key Tag in Clear 10 Pack
Frequently Purchased Together
Product Details
Product Details
- Open/close flap over paper insert for identification with keys attached
- Durable tag for keys
- Made of tough polypropylene
- Paper insert comes out for easy writing without removing ring attachment
- Tempered steel split key ring: 7/8 in. and additional jump ring to help tag lie flat
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Door Hardware Type:
- Flap Key Tag
- Height:
- 1-1/8 in
- Material:
- Tempered Steel
- Package Quantity:
- Pack of 10
- Size:
- 7/8 in
- Width:
- 2-1/4 in