This product requires certification to purchase.

Plastic Mini Bak with Badge Holder in Blue 1 Pack

You last purchased this on
 
Lucky Line Products

Plastic Mini Bak with Badge Holder in Blue 1 Pack

  • Fast #
  • Part #L4281
  • Item #7216372
  • Manufacturer Part #4281
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lucky Line Products

Plastic Mini Bak with Badge Holder in Blue 1 Pack

  • Fast #
  • Part #L4281
  • Item #7216372
  • Manufacturer Part #4281
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable, high-impact plastic case and 3 strand nylon cord with a badge-holder or split ring
  • Clip-on for belt with badge holder
  • Extension: 3'
  • Capacity: 2 oz
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
3 in
Package Quantity:
Pack of 1
Width:
1 in