3 in. Seamless Extra Heavy Grade B Black Carbon Steel Pipe
3 in. Seamless Extra Heavy Grade B Black Carbon Steel Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME A106B
- ASTM:
- ASTM A-106B
- Coating:
- Black
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80
- Wall Thickness:
- 0.3 in