This product requires certification to purchase.

25 x 32 in. Cold Air Return Duct Kit

You last purchased this on
 
Lukjan Metal Products

25 x 32 in. Cold Air Return Duct Kit

  • Fast #
  • Part #LCA102516251036C
  • Item #7661474
  • Manufacturer Part #CA102516251036C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lukjan Metal Products

25 x 32 in. Cold Air Return Duct Kit

  • Fast #
  • Part #LCA102516251036C
  • Item #7661474
  • Manufacturer Part #CA102516251036C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
36 in
Length:
25 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10 in