8 in. Spin Fitting Galvanized Steel with Damper
8 in. Spin Fitting Galvanized Steel with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 5-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Damper:
- Yes