This product requires certification to purchase.

Duct End Cap Slide or Drive

You last purchased this on
 
Lukjan Metal Products

Duct End Cap Slide or Drive

  • Fast #
  • Part #SHMTDEC20X
  • Item #1796786
  • Manufacturer Part #DX440820
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lukjan Metal Products

Duct End Cap Slide or Drive

  • Fast #
  • Part #SHMTDEC20X
  • Item #1796786
  • Manufacturer Part #DX440820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Duct end cap
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Duct Size:
20 in x 8 in
Gauge (metal):
26 ga
Height:
2 in
Length:
20 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
8 in