This product requires certification to purchase.

45 x 19-1/2 x 18 in. Bar Stool in Black

You last purchased this on
 
Lumisource

45 x 19-1/2 x 18 in. Bar Stool in Black

  • Fast #
  • Part #LBSTWLAGERBK
  • Item #7195036
  • Manufacturer Part #BS-TW-LAGER BK
4.8 out of 5 Customer Rating
You last purchased this on
 
Lumisource

45 x 19-1/2 x 18 in. Bar Stool in Black

  • Fast #
  • Part #LBSTWLAGERBK
  • Item #7195036
  • Manufacturer Part #BS-TW-LAGER BK
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
45 in
Length:
19-1/2 in
Width:
18 in