45 x 19-1/2 x 18 in. Bar Stool in Brown
45 x 19-1/2 x 18 in. Bar Stool in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 45 in
- Length:
- 19-1/2 in
- Width:
- 18 in