LUNAIRE 3 LGHT WALL BRKT
Lunaire LUNAIRE 3 LGHT WALL BRKT
Product Details
Product Details
- Made in the China
Specifications
- ADA Compliant:
- No
- Collection:
- Lunaire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 5-3/4 in
- Diameter:
- 23 in
- Height:
- 9 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Style:
- Modern
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23 in