This product requires certification to purchase.

15A 125V Duplex Tamper-Resistant GFCI Receptacle in Biscuit

You last purchased this on
 
Lutron Electronics

15A 125V Duplex Tamper-Resistant GFCI Receptacle in Biscuit

  • Fast #
  • Part #LSCR15GFSTBI
  • Item #7205954
  • Manufacturer Part #SCR-15-GFST-BI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

15A 125V Duplex Tamper-Resistant GFCI Receptacle in Biscuit

  • Fast #
  • Part #LSCR15GFSTBI
  • Item #7205954
  • Manufacturer Part #SCR-15-GFST-BI
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
CSA Certified:
CSA LR 24886
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
1-47/100 in
Height:
4-69/100 in
Product Type:
Duplex Tamper-Resistant GFCI Receptacle
UL Listed:
Yes
Volts:
125V
Width:
2-47/50 in