This product requires certification to purchase.

3-Speed 1-Pole/3-Pole Fan Control in White

You last purchased this on
 
Lutron Electronics

Ariadni® 3-Speed 1-Pole/3-Pole Fan Control in White

  • Fast #
  • Part #LAYFSQFHWH
  • Item #1355082
  • Manufacturer Part #AYFSQ-FH-WH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

Ariadni® 3-Speed 1-Pole/3-Pole Fan Control in White

  • Fast #
  • Part #LAYFSQFHWH
  • Item #1355082
  • Manufacturer Part #AYFSQ-FH-WH
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 pole
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level
  • All hooks and chain assemblies equal or exceed strength of webbing
  • Meets all DOT (Department of Transportation) and CVSA (Commercial Vehicle Safety Alliance) regulations
  • Requires Certification

Documents


Specifications

AMP:
1.5
Collection:
Ariadni®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
4-3/5 in
Volts:
120V
Width:
2-43/50 in