This product requires certification to purchase.

600 W 3-Pole Incandescent Dimmer in Ivory

You last purchased this on
 
Lutron Electronics

Ariadni® 600 W 3-Pole Incandescent Dimmer in Ivory

  • Fast #
  • Part #LAY603PIV
  • Item #191706
  • Manufacturer Part #AY-603P-IV
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

Ariadni® 600 W 3-Pole Incandescent Dimmer in Ivory

  • Fast #
  • Part #LAY603PIV
  • Item #191706
  • Manufacturer Part #AY-603P-IV
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 pole
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Ariadni®
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Length:
4-3/5 in
Volts:
120V
Watts:
600 W
Width:
2-43/50 in