This product requires certification to purchase.

600W Incandescent and Halogen Dimmer

You last purchased this on
 
Lutron Electronics

Ariadni® 600W Incandescent and Halogen Dimmer

  • Fast #
  • Part #LAYCL153PIV
  • Item #4352375
  • Manufacturer Part #AYCL-153P-IV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

Ariadni® 600W Incandescent and Halogen Dimmer

  • Fast #
  • Part #LAYCL153PIV
  • Item #4352375
  • Manufacturer Part #AYCL-153P-IV
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Ariadni®
Color Finish Category:
Whites
Color Finish Name:
Ivory
Height:
4-3/5 in
Light Bulb Type:
Incandescent
UL Listed:
Yes
Volts:
120V
Watts:
600 W
Width:
2-43/50 in