Bulb Dimmer
Ariadni® C.L® Bulb Dimmer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Ariadni® C.L®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-41/100 in
- Height:
- 4-3/5 in
- Length:
- 1-19/50 in
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 2-43/50 in