Ariadni®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3 pole
- Matches existing switches
- Toggle-style switch turns light on to level set by slider
- Slide adjusts light to your favorite level
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Ariadni®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-3/5 in
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 2-43/50 in