120V 4-7/100 in. 3-Speed Ceiling Fan Control in White
Diva 120V 4-7/100 in. 3-Speed Ceiling Fan Control in White
Frequently Purchased Together
Product Details
Product Details
- Achieve the comfort you want by controlling the speed of ceiling fans in commercial and residential spaces using this 3-speed Lutron Diva DVFSQ-LF-WH fan control and light switch.
- Featuring the ability to turn lights on and off with the use of the paddle switch, this single-pole wall switch has a discreet slider to set the fan speed to your desired level.
- Compatible with 120 Watt max. LED/CFLbulbs, and 240 Watt max. halogen/incandescent bulbs
- Able to fit in standard openings, separate wires at wall box required for fan and light
- For use with indoor ceiling fans only (1.5A max.)
Specifications
- AMP:
- 1.5
- Collection:
- Diva
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-31/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Fan Speeds:
- 3
- Height:
- 4-7/100 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic, Metal
- Product Type:
- Fan Control
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-19/20 in