This product requires certification to purchase.

300 W 3-Way Electric Low Voltage Dimmer in White

You last purchased this on
 
Lutron Electronics

Diva® 300 W 3-Way Electric Low Voltage Dimmer in White

  • Fast #
  • Part #LDVELV303PWH
  • Item #2345649
  • Manufacturer Part #DVELV-303P-WH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

Diva® 300 W 3-Way Electric Low Voltage Dimmer in White

  • Fast #
  • Part #LDVELV303PWH
  • Item #2345649
  • Manufacturer Part #DVELV-303P-WH
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Diva®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-69/100 in
Volts:
120V
Watts:
300 W
Width:
2-47/50 in