600W Dimmer
Diva 600W Dimmer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Diva
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rocker/Slide
- Height:
- 4-69/100 in
- Light Bulb Type:
- LED
- Volts:
- 120V
- Watts:
- 600 W