Bulb Dimmer in Ivory
Diva® Bulb Dimmer in Ivory
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Diva®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Height:
- 4-69/100 in
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 2-47/50 in