1.5A 120V Fan and Light Switch
1.5A 120V Fan and Light Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1.5
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Energy Star Compliant:
- No
- Height:
- 4-69/100 in
- Product Type:
- Fan Switch, Light Switch
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 2-47/50 in