1-Pole 3 Speed Fan Control in White
Skylark® 1-Pole 3 Speed Fan Control in White
Frequently Purchased Together
Product Details
Product Details
- Single pole
- Rocker switch returns light to your favorite light level
- Slide up to brighten, down to dim (adjust light to suit any activity)
Documents
Specifications
- AMP:
- 1.5
- Collection:
- Skylark®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-69/100 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-47/50 in