Bulb Dimmer in White
Skylark® Bulb Dimmer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Skylark®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Slide
- Height:
- 4-69/100 in
- Length:
- 1-3/4 in
- Light Bulb Type:
- Incandescent
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 2-47/50 in