Dimmer Replacement Knob in White
Skylark® Dimmer Replacement Knob in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Skylark®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Lighting Style:
- Transitional
- Material:
- Plastic
- UL Listed:
- Yes