This product requires certification to purchase.

You last purchased this on
 
Lutron Electronics

Skylark®

  • Fast #
  • Part #LS2LFSQWH
  • Item #220831
  • Manufacturer Part #S2-LFSQ-WH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

Skylark®

  • Fast #
  • Part #LS2LFSQWH
  • Item #220831
  • Manufacturer Part #S2-LFSQ-WH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single pole
  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Skylark®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
4-69/100 in
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Width:
2-47/50 in