18.5 gpm Drum Pump Set with 19 in. Polypropylene Tube
18.5 gpm Drum Pump Set with 19 in. Polypropylene Tube
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- B2 vario sets are a seal-less design so there is no contamination of liquids from seal lube
- Choose from polypropylene or stainless steel
- Max flow of 18.5 gpm
- Max head of 20 feet
- Pump tubes are available in 19", 27" or 39" lengths
Specifications
- Discharge:
- 3/4 in
- Flow Rate:
- 18.5 gpm
- Impeller:
- Polypropylene
- Length:
- 19 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 110/120V