39 in. PolyPro Pump Tube
39 in. PolyPro Pump Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Polypropylene tube and impeller
- Hastelloy C shaft
- Ideal for corrosive chemicals
- Fluoride, ferric chloride and sodium bisulfate
- Optionally with electric or compressed air drive
- No lubricants and therefore no contamination of the pumped medium by lubricants
- Optimized drum emptying
- Universally resistant PTFE shaft bearings
- Maintenance without special tools
- Seal modules of the mechanical seal (MS) or seal-less (SL) pump can be replaced
Specifications
- Discharge:
- 3/4 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 48.0 gpm
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pump Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Pump Application:
- Straight Centrifugal
- Pump Body Material:
- Plastic
- Thread Size:
- 1-1/4 in
- UL Listed:
- No