This product requires certification to purchase.

60 X 42 Right Hand Fiberglass Reinforced Plastic Tub ONLY Whirlpool White

You last purchased this on
 

Luxury Gelcoat Series 60 X 42 Right Hand Fiberglass Reinforced Plastic Tub ONLY Whirlpool White

  • Fast #
  • Part #AG4260TOWPRWH
  • Item #4221397
  • Manufacturer Part #G4260TOWPR-WHT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Luxury Gelcoat Series 60 X 42 Right Hand Fiberglass Reinforced Plastic Tub ONLY Whirlpool White

  • Fast #
  • Part #AG4260TOWPRWH
  • Item #4221397
  • Manufacturer Part #G4260TOWPR-WHT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Right hand
  • Whirlpool
  • Wainscot trim
  • Requires Certification

Specifications

Collection:
Luxury Gelcoat Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
Height:
28 in
Length:
60 in
Material:
Fiberglass
Width:
42 in