18 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
18 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Basin size: 18-3/4" x 16-1/2" x 10"
- Has a 3-1/2" drain with stopper and basket
- Accommodates disposal unit
- Fully insulated
- Blue LED lights and switch
- Stainless steel cover included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 18 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/4 in x 18-1/8 in x 11 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 25-1/8 in