This product requires certification to purchase.

27-13/16 x 25 in. 69000 BTU Hot Surface Ignition 3-burner Built-in Smart Grill in Stainless Steel

You last purchased this on
 
Lynx Grills

27-13/16 x 25 in. 69000 BTU Hot Surface Ignition 3-burner Built-in Smart Grill in Stainless Steel

  • Fast #
  • Part #LSMART42NG
  • Item #7032651
  • Manufacturer Part #SMART42-NG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lynx Grills

27-13/16 x 25 in. 69000 BTU Hot Surface Ignition 3-burner Built-in Smart Grill in Stainless Steel

  • Fast #
  • Part #LSMART42NG
  • Item #7032651
  • Manufacturer Part #SMART42-NG
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
69000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
27-13/16 in
Fuel Type:
Natural Gas
Height:
25 in
Ignition System:
Hot Surface Ignition
Interior Light:
Yes
MBH:
69
Material:
Stainless Steel
Number of Burners:
3
Power Source:
Gas
Width:
42 in