This product requires certification to purchase.

30 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Lynx Grills

30 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #LLSK30
  • Item #4845463
  • Manufacturer Part #LSK30
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lynx Grills

30 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #LLSK30
  • Item #4845463
  • Manufacturer Part #LSK30
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Basin size: 26-3/4" x 16-1/2" x 10"
  • Has a 3-1/2" drain with stopper and basket
  • Accommodates disposal unit
  • Fully insulated
  • Blue LED lights and switch
  • Stainless steel cover included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
30 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
26-3/4 in x 16-1/2 in x 10 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
25-3/25 in