This product requires certification to purchase.

23-3/4 in. Built-in Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Lynx Grills

Professional 23-3/4 in. Built-in Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #LLN24REFGL
  • Item #9533781
  • Manufacturer Part #LN24REFGL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lynx Grills

Professional 23-3/4 in. Built-in Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #LLN24REFGL
  • Item #9533781
  • Manufacturer Part #LN24REFGL
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy visibility-Glass Door Front
  • Responsive performance-dynamic cooling technology allows real-time temperature control
  • Ample access-a 24-inch wide refrigerator to keep everything chilled
  • Individualized fit - can be ordered right or left hinge
  • Customized range-temperature range of 34°–60°F
  • Proven efficiency-Energy Star rated
  • Plentiful room-5.3 cubic feet of space
  • Striking effect-blue interior lighting
  • Flexible configuration-two fully adjustable stainless steel shelves
  • Simple security-the door locks for safety
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Height:
33-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to Bis(2-chloro-1-methylethyl)ether, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Refrigerator Capacity (Cu Ft):
5.3 cu ft
Refrigerator Type:
Compact, Counter Depth, Outdoor
Temperature Range:
34 to 60 Deg F
UL Listed:
Yes
Volts:
120V
Weight:
136 lb
Width:
23-3/4 in