23-7/8 in. Freestanding Outdoor Refrigerator in Stainless Steel
Professional 23-7/8 in. Freestanding Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ample access-a 24-inch wide refrigerator to keep everything chilled
- Flexible configuration-two fully adjustable stainless steel shelves
- Striking effect-blue interior lighting
- Tested safety-UL listed for outdoor use
- Responsive performance-dynamic cooling technology allows real-time temperature control
- Plentiful room-5.3 cubic feet of space
- Simple security-the door locks for safety
- Individualized fit-aligned for a right hinge
- Customized range-temperature range of 34°–60°F
- Proven efficiency-Energy Star rated
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.3 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in