This product requires certification to purchase.

24 in. Left Hinge Access Door

You last purchased this on
 
Lynx Grills

Professional 24 in. Left Hinge Access Door

  • Fast #
  • Part #LLDR24L4
  • Item #7112444
  • Manufacturer Part #LDR24L-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lynx Grills

Professional 24 in. Left Hinge Access Door

  • Fast #
  • Part #LLDR24L4
  • Item #7112444
  • Manufacturer Part #LDR24L-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique elegance - part of the Ventana Collection, the finest storage solutions for outdoor kitchens
  • Tidy enclosure - rubber trim around the frame helps block dust and water
  • Subtle convenience - flush-mounted reversible handle is there when you need it
  • Perennial refinement - clean design eliminates places that dirt can collect
  • Requires Certification

Documents


Specifications

Collection:
Professional
Height:
23 in
Installation Type:
Flush Mount
Length:
23 in
Number of Handles:
Single Handle
Width:
23-5/8 in