23-7/8 in. 6 cu. ft. Beverage Dispenser in Stainless Steel
Professional Series 23-7/8 in. 6 cu. ft. Beverage Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lasting beauty-high-quality stainless steel
- Versatile uses-convertible into a refrigerator
- Helpful placements-secure CO2 tank storage area, drain bottle, and rear port for external CO2 tank option
- Standard assurance-meets the UL safety standard
- Striking effect-blue interior lighting
- Convenient display-digital readout
- Tested safety-UL listed for outdoor use
- Individualized fit-aligned for a right hinge (left hinge shown, with optional tap)
- Customized range-temperature range of 34°–60°F
- Simple security-the door locks for safety
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Beverage Dispenser
- Proposition 65:
- WARNING: This product can expose you to Bis(2-chloro-1-methylethyl)ether, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Refrigerator Type:
- Full Refrigerator
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 60 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 140 lb
- Width:
- 23-7/8 in