Professional Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Professional Series
- Height:
- 23 in
- Material:
- Stainless Steel
- Number of Handles:
- Single Handle
- Width:
- 18 in