This product requires certification to purchase.

Single Handle Kitchen Faucet in Stainless Steel

You last purchased this on
 
Lynx Grills

Sedona Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #LLFK
  • Item #4845476
  • Manufacturer Part #LFK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lynx Grills

Sedona Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #LLFK
  • Item #4845476
  • Manufacturer Part #LFK
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid stainless steel faucet
  • Outdoor rated 10 year warranty
  • Hot/cold or cold only
  • Washerless operation
  • High arch fits larger pots and pans
  • Single lever handle operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sedona
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
14-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/25 in
Spout Reach:
7-91/100 in
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No